Motion
NJ2206EAT2XC3

NTN
NJ2206EAT2XC3

Cylindrical Roller Bearing - 30 mm Bore, 80 mm OD, 23 mm Width
Mi Item #10898656
MFR #NJ2206EAT2XC3
Price$179.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NJ2206EAT2XC3

Cylindrical Roller Bearing - 30 mm Bore, 80 mm OD, 23 mm Width
Mi Item #10898656
MFR #NJ2206EAT2XC3

Mfr description
NJ2206EAT2XC3 CYLINDRICAL ROLLER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$179.96/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Outside Diameter  
    80 mm
  • Overall Width  
    23 mm
  • Weight
    0.573 lbs

Details

  • Manufacturer Upc Number
    4547359980141
  • Product Type
    Cylindrical Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)