Overview
Mfr description
NJ220EAG1C3 CYLINDRICAL ROLLER BEARING (
Specifications
- Bore TypeStraight
- Bore Diameter
- Outside Diameter
- Overall Width
- Weight8.068 lbs
- Manufacturer Upc Number4550253040514
- UPC_NO4550253040514
- Product TypeCylindrical Roller Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data