Motion
NJ306EAJCC3

NTN
NJ306EAJCC3

Cylindrical Roller Bearing - Straight, 30 mm ID, 72 mm OD, 19 mm Width
MI ITEM #10898665
MFR #NJ306EAJCC3
Price$156.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NJ306EAJCC3

Cylindrical Roller Bearing - Straight, 30 mm ID, 72 mm OD, 19 mm Width
MI ITEM #10898665
MFR #NJ306EAJCC3

Mfr description
NJ306EAJCC3 CYLINDRICAL ROLLER BEARING (
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$156.90/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Outside Diameter  
    72 mm
  • Overall Width  
    19 mm

Details

  • Bore Type
    Straight
  • Product Type
    Cylindrical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)