Overview
Mfr description
NJ311EAG1C4 CYLINDRICAL ROLLER BEARING (
Specifications
- Bore Diameter
- Outside Diameter
- Overall Width
- Weight3.505 lbs
- Manufacturer Upc Number4547359995862
- Product TypeCylindrical Roller Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data