Motion
NU208EAG1C2

NTN
NU208EAG1C2

Cylindrical Roller Bearing - 40 mm Bore, 90 mm OD, 20 mm Width
MI ITEM #10898683
MFR #NU208EAG1C2
Price$447.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NU208EAG1C2

Cylindrical Roller Bearing - 40 mm Bore, 90 mm OD, 20 mm Width
MI ITEM #10898683
MFR #NU208EAG1C2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$447.91/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Outside Diameter  
    90 mm
  • Overall Width  
    20 mm
  • Weight
    0.692 lbs

Details

  • Harmonization Code
    8482.50.0000
  • Manufacturer Upc Number
    4550253016915
  • Product Type
    Cylindrical Roller Bearings

Overview

Mfr description
NU208EAG1C2 CYLINDRICAL ROLLER BEARING (

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought