Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NU212EC3

Cylindrical Roller Bearing - Separable, Plain Inner Ring, Outer Ring w/ Two Ribs - NU Type
MI ITEM #10898687
MFR #NU212EC3

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
NU212EC3 CYLINDRICAL ROLLER BEARING (ISO

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Internal Clearance
    C3
  • Operating Temperature Range
    -40 to 250 °F
  • Harmonization Code
    8482.50.0000
  • Max Rpm
    6800 rpm
  • Bearing Material
    Hardened Alloy Steel
  • Cage Material
    Nylon
  • Closure Type
    Open
  • Fillet Radius
    1.500 mm
  • Manufacturer Upc Number
    4547359493252
  • UPC_NO
    4547359493252
  • Lubrication Hole Type
    No Hole
  • Product Type
    Cylindrical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought