Motion
NU2212EAT2XC3

NTN
NU2212EAT2XC3

Cylindrical Roller Bearing - Straight, 60 mm ID, 130 mm OD, 31 mm Width
Mi Item #10898699
MFR #NU2212EAT2XC3
Price$317.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NU2212EAT2XC3

Cylindrical Roller Bearing - Straight, 60 mm ID, 130 mm OD, 31 mm Width
Mi Item #10898699
MFR #NU2212EAT2XC3

Mfr description
NU2212EAT2XC3 CYLINDRICAL ROLLER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$317.62/each

Specifications

Dimensions

  • Bore Diameter  
    60 mm
  • Outside Diameter  
    130 mm
  • Overall Width  
    31 mm
  • Weight
    2.358 lbs

Details

  • Bore Type
    Straight
  • Manufacturer Upc Number
    4547359981209
  • Product Type
    Cylindrical Roller Bearings
  • UPC_NO
    4547359981209
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)