Motion
NU222EAT2C3

NTN
NU222EAT2C3

Cylindrical Roller Bearing - 110 mm Bore, 62 mm OD, 24 mm Width
Mi Item #10898703
MFR #NU222EAT2C3
Price$1,221.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NU222EAT2C3

Cylindrical Roller Bearing - 110 mm Bore, 62 mm OD, 24 mm Width
Mi Item #10898703
MFR #NU222EAT2C3

Mfr description
NU222EAT2C3 CYLINDRICAL ROLLER BEARING (
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,221.17/each

Specifications

Dimensions

  • Bore Diameter  
    110 mm
  • Outside Diameter  
    62 mm
  • Overall Width  
    24 mm
  • Weight
    10.207 lbs

Details

  • Manufacturer Upc Number
    4550253040583
  • Product Type
    Cylindrical Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)