Motion
NU2315EAG1C3

NTN
NU2315EAG1C3

Cylindrical Roller Bearing - 75 mm Bore, 300 mm OD, 102 mm Width
MI ITEM #10898706
MFR #NU2315EAG1C3
Price$1,405.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NU2315EAG1C3

Cylindrical Roller Bearing - 75 mm Bore, 300 mm OD, 102 mm Width
MI ITEM #10898706
MFR #NU2315EAG1C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,405.24/each

Specifications

Dimensions

  • Bore Diameter  
    75 mm
  • Outside Diameter  
    300 mm
  • Overall Width  
    102 mm
  • Weight
    11.397 lbs

Details

  • Harmonization Code
    8482.50.0000
  • Manufacturer Upc Number
    4550253019213
  • Product Type
    Cylindrical Roller Bearings

Overview

Mfr description
NU2315EAG1C3 CYLINDRICAL ROLLER BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought