Overview
Mfr description
NU311EAG1C4 CYLINDRICAL ROLLER BEARING (
Specifications
- Bore Diameter
- Outside Diameter
- Overall Width
- Harmonization Code8482.50.0000
- Weight3.417 lbs
- Manufacturer Upc Number4550253017233
- Product TypeCylindrical Roller Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data