Motion
NUP2209EAG1U

NTN
NUP2209EAG1U

Cylindrical Roller Bearing - 45 mm Bore, 110 mm OD, 28 mm Width
Mi Item #10898715
MFR #NUP2209EAG1U
Price$938.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NUP2209EAG1U

Cylindrical Roller Bearing - 45 mm Bore, 110 mm OD, 28 mm Width
Mi Item #10898715
MFR #NUP2209EAG1U

Mfr description
NUP2209EAG1U CYLINDRICAL ROLLER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$938.70/each

Specifications

Dimensions

  • Bore Diameter  
    45 mm
  • Outside Diameter  
    110 mm
  • Overall Width  
    28 mm
  • Weight
    1.278 lbs

Details

  • Harmonization Code
    8482.50.0000
  • Manufacturer Upc Number
    4550253017370
  • Product Type
    Cylindrical Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)