Overview
Mfr description
NUP2220EAG1 CYLINDRICAL ROLLER BEARING (
Specifications
- Bore Diameter
- Outside Diameter
- Overall Width
- Weight11.783 lbs
- Manufacturer Upc Number4550253040590
- Product TypeCylindrical Roller Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data