Motion
NUP2308EAT2XU

NTN
NUP2308EAT2XU

Cylindrical Roller Bearing - Straight, 40 mm ID, 90 mm OD
MI ITEM #10898718
MFR #NUP2308EAT2XU
List Price$393.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NUP2308EAT2XU

Cylindrical Roller Bearing - Straight, 40 mm ID, 90 mm OD
MI ITEM #10898718
MFR #NUP2308EAT2XU

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$393.45/each for your price

Overview

Mfr description
NUP2308EAT2XU CYLINDRICAL ROLLER BEARING

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Harmonization Code
    8482.50.0000
  • Weight
    2.147 lbs
  • Manufacturer Upc Number
    4550253018971
  • UPC_NO
    4550253018971
  • Product Type
    Cylindrical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text