Motion
NUP2310EAG1C3U

NTN
NUP2310EAG1C3U

Cylindrical Roller Bearing - 62 mm OD, 17 mm Width
Mi Item #10898719
MFR #NUP2310EAG1C3U
Price$1,186.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NUP2310EAG1C3U

Cylindrical Roller Bearing - 62 mm OD, 17 mm Width
Mi Item #10898719
MFR #NUP2310EAG1C3U

Mfr description
NUP2310EAG1C3U CYLINDRICAL ROLLER BEARIN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,186.52/each

Specifications

Dimensions

  • Outside Diameter  
    62 mm
  • Overall Width  
    17 mm

Details

  • Harmonization Code
    8482.50.0000
  • Manufacturer Upc Number
    4550253017585
  • Product Type
    Cylindrical Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)