Motion
BC4-0106

SKF
BC4-0106

Cylindrical roller bearings, four row, full complement - Straight, 200 mm ID, 290 mm OD, 192 mm Width, C4 Internal Clearance
MI ITEM #10914008
MFR #BC4-0106
List Price$9,904.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
BC4-0106

Cylindrical roller bearings, four row, full complement - Straight, 200 mm ID, 290 mm OD, 192 mm Width, C4 Internal Clearance
MI ITEM #10914008
MFR #BC4-0106

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$9,904.57/each for your price

Overview

Mfr description
BC4-0106 CYLINDRICAL ROLLER BEARINGS, FO

Specifications

  • Bore Type
    Straight
  • ABEC
    ABEC 3
  • Number Of Rows
    4
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Ring Separation
    Non-Separable
  • Internal Clearance
    C4
  • Flanges
    5 Outer Ring Flanges
  • Lubrication Type
    Non-Lubricated
  • Max Rpm
    2400 rpm
  • Bearing Material
    Steel
  • Cage Material
    Brass
  • Cage Type
    Machined metal
  • Finish Coating
    None
  • Weight
    94.8 lbs
  • Manufacturer Upc Number
    7316579530293
  • UPC_NO
    7316579530293
  • Material Element
    Bearing steel
  • Locating
    None
  • Product Type
    Cylindrical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought