Motion
BC4-0111

SKF
BC4-0111

Cylindrical roller bearings, four row, full complement - Straight, 6.5000 in ID, 8.8760 in OD, 168.3 mm Width, C4 Internal Clearance
Mi Item #10914013
MFR #BC4-0111
Price$7,316.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
BC4-0111

Cylindrical roller bearings, four row, full complement - Straight, 6.5000 in ID, 8.8760 in OD, 168.3 mm Width, C4 Internal Clearance
Mi Item #10914013
MFR #BC4-0111

Mfr description
BC4-0111 CYLINDRICAL ROLLER BEARINGS, FO
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,316.64/each

Specifications

Dimensions

  • Bore Diameter  
    6.5000 in
  • Outside Diameter  
    8.8760 in
  • Overall Width  
    168.3 mm
  • Weight
    44.1 lbs

Details

  • ABEC
    ABEC 3
  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Cage Material
    Brass
  • Cage Type
    Machined metal
  • Finish Coating
    None
  • Flanges
    5 Outer Ring Flanges
  • Internal Clearance
    C4
  • Locating
    None
  • Lubrication Type
    Non-Lubricated
  • Manufacturer Upc Number
    7316579557467
  • Material Element
    Bearing steel
  • Max Rpm
    3200 rpm
  • Number Of Rows
    4
  • Product Type
    Cylindrical Roller Bearings
  • Ring Separation
    Non-Separable
  • UPC_NO
    7316579557467
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)