Motion
BC4-0117

SKF
BC4-0117

Cylindrical roller bearings, four row, full complement - Straight, 220 mm ID, 310 mm OD, 192 mm Width, C4 Internal Clearance
MI ITEM #10914018
MFR #BC4-0117
Price$13,273.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
BC4-0117

Cylindrical roller bearings, four row, full complement - Straight, 220 mm ID, 310 mm OD, 192 mm Width, C4 Internal Clearance
MI ITEM #10914018
MFR #BC4-0117

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$13,273.04/each

Specifications

Dimensions

  • Bore Diameter  
    220 mm
  • Outside Diameter  
    310 mm
  • Overall Width  
    192 mm
  • Weight
    108 lbs

Details

  • ABEC
    ABEC 3
  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Cage Material
    Brass
  • Cage Type
    Machined metal
  • Finish Coating
    None
  • Flanges
    5 Outer Ring Flanges
  • Internal Clearance
    C4
  • Locating
    None
  • Lubrication Type
    Non-Lubricated
  • Manufacturer Upc Number
    7316579538022
  • Material Element
    Bearing steel
  • Max Rpm
    2200 rpm
  • Number Of Rows
    4
  • Product Type
    Cylindrical Roller Bearings
  • Ring Separation
    Non-Separable
  • UPC_NO
    7316579538022

Overview

Mfr description
BC4-0117 CYLINDRICAL ROLLER BRG - 4 ROW

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought