Motion
LBC4-0095

SKF
LBC4-0095

Inner ring without roller set , CRB,four row - Cylindrical, 200 mm ID, 222 mm OD, 170 mm Width
MI ITEM #10914024
MFR #LBC4-0095
Price$2,846.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
LBC4-0095

Inner ring without roller set , CRB,four row - Cylindrical, 200 mm ID, 222 mm OD, 170 mm Width
MI ITEM #10914024
MFR #LBC4-0095

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,846.03/each

Specifications

Dimensions

  • Bore Diameter  
    200 mm
  • Outside Diameter  
    222 mm
  • Overall Width  
    170 mm

Details

  • ABEC
    ABEC 3
  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Cage Material
    Brass
  • Finish Coating
    None
  • Locating
    None
  • Lubrication Type
    Non-Lubricated
  • Manufacturer Upc Number
    7316579528900
  • Product Type
    Cylindrical Roller Bearings
  • Ring Separation
    Inner Ring assembly without O/R
  • UPC_NO
    7316579528900

Overview

Mfr description
LBC4-0095 INNER RING WITHOUT ROLLER SET

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought