Motion
LBC4-0104

SKF
LBC4-0104

Inner ring without roller set , CRB,four row - Cylindrical, 240 mm ID, 265 mm OD, 180 mm Width
Mi Item #10914028
MFR #LBC4-0104
Price$4,333.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
LBC4-0104

Inner ring without roller set , CRB,four row - Cylindrical, 240 mm ID, 265 mm OD, 180 mm Width
Mi Item #10914028
MFR #LBC4-0104

Mfr description
LBC4-0104 INNER RING WITHOUT ROLLER SET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,333.73/each

Specifications

Dimensions

  • Bore Diameter  
    240 mm
  • Outside Diameter  
    265 mm
  • Overall Width  
    180 mm

Details

  • ABEC
    ABEC 3
  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Cage Material
    Brass
  • Finish Coating
    None
  • Locating
    None
  • Lubrication Type
    Non-Lubricated
  • Manufacturer Upc Number
    7316579535595
  • Product Type
    Cylindrical Roller Bearings
  • Ring Separation
    Inner Ring assembly without O/R
  • UPC_NO
    7316579535595
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)