Motion
LBC4-0105

SKF
LBC4-0105

Inner ring without roller set , CRB,four row - Cylindrical, 145 mm ID, 169 mm OD, 156 mm Width
Mi Item #10914029
MFR #LBC4-0105
Price$1,270.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
LBC4-0105

Inner ring without roller set , CRB,four row - Cylindrical, 145 mm ID, 169 mm OD, 156 mm Width
Mi Item #10914029
MFR #LBC4-0105

Mfr description
LBC4-0105 INNER RING WITHOUT ROLLER SET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,270.96/each

Specifications

Dimensions

  • Bore Diameter  
    145 mm
  • Outside Diameter  
    169 mm
  • Overall Width  
    156 mm

Details

  • ABEC
    ABEC 3
  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Cage Material
    Brass
  • Finish Coating
    None
  • Locating
    None
  • Lubrication Type
    Non-Lubricated
  • Manufacturer Upc Number
    7316579534321
  • Product Type
    Cylindrical Roller Bearings
  • Ring Separation
    Inner Ring assembly without O/R
  • UPC_NO
    7316579534321
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)