Overview
Mfr description
LBC4-0107 INNER RING WITHOUT ROLLER SET
Specifications
- Bore TypeStraight
- ABECABEC 1
- Bore Diameter
- Outside Diameter
- Overall Width
- Ring SeparationInner Ring
- Lubrication TypeNon-Lubricated
- Bearing MaterialSteel
- Cage MaterialBrass
- Finish CoatingNone
- Manufacturer Upc Number7316579529334
- UPC_NO7316579529334
- Material ElementBearing steel
- LocatingNone
- Product TypeCylindrical Roller Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data