Motion
LBC4-0110

SKF
LBC4-0110

Inner ring without roller set , CRB,four row - Cylindrical, 260 mm ID, 292 mm OD, 220 mm Width
MI ITEM #10914034
MFR #LBC4-0110
List Price$4,563.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
LBC4-0110

Inner ring without roller set , CRB,four row - Cylindrical, 260 mm ID, 292 mm OD, 220 mm Width
MI ITEM #10914034
MFR #LBC4-0110

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,563.08/each for your price

Overview

Mfr description
LBC4-0110 INNER RING WITHOUT ROLLER SET

Specifications

  • Bore Type
    Straight
  • ABEC
    ABEC 3
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Ring Separation
    Inner Ring assembly without O/R
  • Lubrication Type
    Non-Lubricated
  • Bearing Material
    Steel
  • Cage Material
    Brass
  • Finish Coating
    None
  • Manufacturer Upc Number
    7316579529280
  • UPC_NO
    7316579529280
  • Locating
    None
  • Product Type
    Cylindrical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought