Motion
L 313812

SKF
L 313812

Inner ring without roller set , CRB,four row - Cylindrical Radial, 180 mm ID, 202 mm OD, 168 mm Width
Mi Item #10914036
MFR #L 313812
Price$1,931.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
L 313812

Inner ring without roller set , CRB,four row - Cylindrical Radial, 180 mm ID, 202 mm OD, 168 mm Width
Mi Item #10914036
MFR #L 313812

Mfr description
LBC4-0114 INNER RING WITHOUT ROLLER SET
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,931.65/each

Specifications

Dimensions

  • Bore Diameter  
    180 mm
  • Outside Diameter  
    202 mm
  • Overall Width  
    168 mm

Details

  • ABEC
    ABEC 1
  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Cage Material
    Brass
  • Finish Coating
    None
  • Locating
    None
  • Lubrication Type
    Non-Lubricated
  • Manufacturer Upc Number
    7316579529389
  • Material Element
    Bearing steel
  • Product Type
    Cylindrical Roller Bearings
  • Ring Separation
    Inner Ring
  • UPC_NO
    7316579529389
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)