Motion
LBC4-0117

SKF
LBC4-0117

Inner ring without roller set , CRB,four row - Cylindrical, 220 mm ID, 246 mm OD, 192 mm Width
Mi Item #10914037
MFR #LBC4-0117
Price$3,514.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
LBC4-0117

Inner ring without roller set , CRB,four row - Cylindrical, 220 mm ID, 246 mm OD, 192 mm Width
Mi Item #10914037
MFR #LBC4-0117

Mfr description
LBC4-0117 INNER RING WITHOUT ROLLER SET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,514.37/each

Specifications

Dimensions

  • Bore Diameter  
    220 mm
  • Outside Diameter  
    246 mm
  • Overall Width  
    192 mm

Details

  • ABEC
    ABEC 3
  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Cage Material
    Brass
  • Finish Coating
    None
  • Locating
    None
  • Lubrication Type
    Non-Lubricated
  • Manufacturer Upc Number
    7316579537193
  • Product Type
    Cylindrical Roller Bearings
  • Ring Separation
    Inner Ring assembly without O/R
  • UPC_NO
    7316579537193
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)