Motion
N 1013 KPHA/SPVR592

SKF
N 1013 KPHA/SPVR592

Cylindrical Roller Bearing - Tapered 1:12, 65 mm ID, 100 mm OD, 18 mm Width
MI ITEM #10914039
MFR #N 1013 KPHA/SPVR592
Price$1,155.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
N 1013 KPHA/SPVR592

Cylindrical Roller Bearing - Tapered 1:12, 65 mm ID, 100 mm OD, 18 mm Width
MI ITEM #10914039
MFR #N 1013 KPHA/SPVR592

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,155.24/each

Specifications

Dimensions

  • Bore Diameter  
    65 mm
  • Outside Diameter  
    100 mm
  • Overall Width  
    18 mm

Details

  • Bore Type
    Tapered 1:12
  • Product Type
    Cylindrical Roller Bearings

Overview

Mfr description
N 1013 KPHA/SPVR592 RADIAL CYLINDRICAL R

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought