Motion
NU 2226 ECN1ML/HB3L4BC3

SKF
NU 2226 ECN1ML/HB3L4BC3

Crossed Roller Bearing - Straight, 130 mm ID, 230 mm OD, 64 mm Width
MI ITEM #10914056
MFR #NU 2226 ECN1ML/HB3L4BC3
List Price$2,915.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
NU 2226 ECN1ML/HB3L4BC3

Crossed Roller Bearing - Straight, 130 mm ID, 230 mm OD, 64 mm Width
MI ITEM #10914056
MFR #NU 2226 ECN1ML/HB3L4BC3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,915.24/each for your price

Overview

Mfr description
NU 2226 ECN1ML/HB3L4BC3 RADIAL CYLINDRIC
  • High to very high radial load carrying capacity Low friction Long service life

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Bearing Material
    Bearing steel
  • Finish Coating
    Without
  • Product Type
    Cylindrical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought