Overview
Mfr description
NU 2306 ECP/CNM ROLLER BEARING
Specifications
- Bore TypeStraight
- ABECABEC 1
- Bore Diameter
- Outside Diameter
- Overall Width
- Ring SeparationO/R assembly separable I/R
- Lubrication TypeNon-Lubricated
- Bearing MaterialSteel
- Cage MaterialPolyamide
- Cage TypeNon-metallic
- Finish CoatingNone
- Series23
- Manufacturer Upc Number7316571592442
- UPC_NO7316571592442
- Material ElementBearing steel
- LocatingNone
- Product TypeCylindrical Roller Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data