Motion
RBC4-0093

SKF
RBC4-0093

Outer Ring, Cylindrical Roller Bearing, four-row - Straight, 5.0000 in ID, 6.8750 in OD, 5.9375 in Width
Mi Item #10914065
MFR #RBC4-0093
Price$3,098.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
RBC4-0093

Outer Ring, Cylindrical Roller Bearing, four-row - Straight, 5.0000 in ID, 6.8750 in OD, 5.9375 in Width
Mi Item #10914065
MFR #RBC4-0093

Mfr description
RBC4-0093 OUTER RING WITH ROLLER SET , C
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,098.96/each

Specifications

Dimensions

  • Bore Diameter  
    5.0000 in
  • Outside Diameter  
    6.8750 in
  • Overall Width  
    5.9375 in

Details

  • ABEC
    ABEC 3
  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Cage Material
    Brass
  • Cage Type
    Machined metal
  • Finish Coating
    None
  • Locating
    None
  • Lubrication Type
    Not Lubricated
  • Manufacturer Upc Number
    7316579555296
  • Material Element
    Bearing steel
  • Product Type
    Cylindrical Roller Bearings
  • Ring Separation
    O/R assembly without I/R
  • UPC_NO
    7316579555296
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)