Motion
RBC4-0096

SKF
RBC4-0096

Outer ring with roller set , CRB,four row - Cylindrical Radial, 174 mm ID, 230 mm OD, 156 mm Width
Mi Item #10914071
MFR #RBC4-0096
Price$4,275.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
RBC4-0096

Outer ring with roller set , CRB,four row - Cylindrical Radial, 174 mm ID, 230 mm OD, 156 mm Width
Mi Item #10914071
MFR #RBC4-0096

Mfr description
RBC4-0096 OUTER RING WITH ROLLER SET , C
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,275.71/each

Specifications

Dimensions

  • Bore Diameter  
    174 mm
  • Outside Diameter  
    230 mm
  • Overall Width  
    156 mm

Details

  • ABEC
    ABEC 3
  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Cage Material
    Brass
  • Cage Type
    Machined metal
  • Finish Coating
    None
  • Locating
    None
  • Lubrication Type
    Not Lubricated
  • Manufacturer Upc Number
    7316579536554
  • Material Element
    Bearing steel
  • Product Type
    Cylindrical Roller Bearings
  • Ring Separation
    O/R assembly without I/R
  • UPC_NO
    7316579536554
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)