Motion
RBC4-0098 F

SKF
RBC4-0098 F

Outer ring with roller set , CRB,four row - Cylindrical, 212 mm ID, 260 mm OD, 168 mm Width
MI ITEM #10914073
MFR #RBC4-0098 F
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
RBC4-0098 F

Outer ring with roller set , CRB,four row - Cylindrical, 212 mm ID, 260 mm OD, 168 mm Width
MI ITEM #10914073
MFR #RBC4-0098 F

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
RBC4-0098 F OUTER RING WITH ROLLER SET ,

Specifications

  • Bore Type
    Straight
  • ABEC
    ABEC 3
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Ring Separation
    O/R assembly without I/R
  • Lubrication Type
    Non-Lubricated
  • Bearing Material
    Steel
  • Cage Material
    Bearing steel, MnPh coating
  • Cage Type
    Machined metal
  • Finish Coating
    None
  • Manufacturer Upc Number
    7316579559003
  • UPC_NO
    7316579559003
  • Material Element
    Bearing steel
  • Locating
    None
  • Product Type
    Cylindrical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought