Overview
Mfr description
RBC4-0101 OUTER RING WITH ROLLER SET , C
Specifications
- Bore TypeStraight
- ABECABEC 3
- Bore Diameter
- Outside Diameter
- Overall Width
- Ring SeparationO/R assembly without I/R
- Lubrication TypeNot Lubricated
- Bearing MaterialSteel
- Cage MaterialBrass
- Cage TypeMachined metal
- Finish CoatingNone
- Manufacturer Upc Number7316579537186
- UPC_NO7316579537186
- Material ElementBearing steel
- LocatingNone
- Product TypeCylindrical Roller Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data