Motion
RBC4-0101 F

SKF
RBC4-0101 F

Outer ring with roller set , CRB,four row - Cylindrical, 166 mm ID, 210 mm OD, 155 mm Width
Mi Item #10914076
MFR #RBC4-0101 F
Price$5,082.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
RBC4-0101 F

Outer ring with roller set , CRB,four row - Cylindrical, 166 mm ID, 210 mm OD, 155 mm Width
Mi Item #10914076
MFR #RBC4-0101 F

Mfr description
RBC4-0101 F OUTER RING WITH ROLLER SET ,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,082.72/each

Specifications

Dimensions

  • Bore Diameter  
    166 mm
  • Outside Diameter  
    210 mm
  • Overall Width  
    155 mm

Details

  • ABEC
    ABEC 3
  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Cage Material
    Bearing steel, MnPh coating
  • Cage Type
    Machined metal
  • Finish Coating
    None
  • Locating
    None
  • Lubrication Type
    Non-Lubricated
  • Manufacturer Upc Number
    7316579537209
  • Material Element
    Bearing steel
  • Product Type
    Cylindrical Roller Bearings
  • Ring Separation
    O/R assembly without I/R
  • UPC_NO
    7316579537209
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)