Overview
Mfr description
RBC4-0113 F OUTER RING WITH ROLLER SET ,
Specifications
- Bore TypeStraight
- ABECABEC 3
- Bore Diameter
- Outside Diameter
- Overall Width
- Ring SeparationO/R assembly without I/R
- Lubrication TypeNon-Lubricated
- Bearing MaterialSteel
- Cage MaterialBearing steel, MnPh coating
- Cage TypeMachined metal
- Finish CoatingNone
- Manufacturer Upc Number7316579528191
- UPC_NO7316579528191
- Material ElementBearing steel
- LocatingNone
- Product TypeCylindrical Roller Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data