Motion
B60-02X48X67
Gasket Sheet - B60 Style, Nitrile-Butadiene, Branded, Black Color
Mi Item #10915928
MFR #B60-02X48X67
Price$16.69/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Gasket Sheet - B60 Style, Nitrile-Butadiene, Branded, Black Color
Mi Item #10915928
MFR #B60-02X48X67

Mfr description
B60-02X48X67 NITRILE 60 DURO 1/16"X48"X6
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$16.69/ft

Specifications

Dimensions

  • Overall Length
    67.0000 ft, 20.42 m
  • Overall Thickness
    0.0625 in
  • Overall Width
    48.0000 in, 1219.20 mm

Details

  • Applications
    Petroleum-based fluids
  • Branding
    Branded
  • Color
    Black
  • Composition
    Nitrile-Butadiene
  • Durometer
    55 to 65
  • Gasket Standard
    D2000 M5BG 607 A14 B14 EO34
  • Material
    Nitrile
  • Maximum Temperature
    93 °C, 200 °F
  • Minimum Temperature
    -34 °C, -30 °F
  • Style
    B60
  • Temperature Range
    -34 to 93 °C, -30 to 200 °F
  • UPC_NO
    822353145531
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)