Motion
B70-04X48X100

KURIYAMA OF AMERICA
B70-04X48X100

Gasket Sheet - B70 Style, Nitrile (Buna-N) Rubber, Branded, Black Color
Mi Item #10915943
MFR #B70-04X48X100
Price$38.60/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KURIYAMA OF AMERICA
B70-04X48X100

Gasket Sheet - B70 Style, Nitrile (Buna-N) Rubber, Branded, Black Color
Mi Item #10915943
MFR #B70-04X48X100

Mfr description
B70-04X48X100 NITRILE 70 DURO 1/8"X48"X1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$38.60/ft

Specifications

Dimensions

  • Overall Length
    100.0000 ft, 30.48 m
  • Overall Thickness
    0.1250 in
  • Overall Width
    48.0000 in, 1219.20 mm

Details

  • Applications
    Petroleum-based fluids
  • Branding
    Branded
  • Color
    Black
  • Composition
    Nitrile (Buna-N) Rubber
  • Durometer
    65 to 75
  • Gasket Standard
    D2000 M5BG 707 A14 B14 EO34
  • Material
    Nitrile
  • Maximum Temperature
    93 °C, 200 °F
  • Minimum Temperature
    -34 °C, -30 °F
  • Standards Met
    ASTM D2000 M5BG 707 A14 B14 EO34
  • Style
    B70
  • Temperature Range
    -34 to 93 °C, -30 to 200 °F
  • UPC_NO
    822353150085
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)