Motion
CPCS20
Wiring, Tube & Hose Clamp - Galvanized Carbon Steel Material
Mi Item #10916257
MFR #CPCS20
Price$90.06/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wiring, Tube & Hose Clamp - Galvanized Carbon Steel Material
Mi Item #10916257
MFR #CPCS20

Mfr description
CPCS20 CENTER PUNCH CLAMP CS 5"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$90.06/bx

Specifications

Dimensions

  • Width
    5/8 in

Details

  • Material
    Galvanized Carbon Steel
  • Series
    CPCS
  • Type
    Center Punch Band Clamp
  • UPC_NO
    822353150665
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)