Motion
CPSS10
Wiring, Tube & Hose Clamp - Stainless Steel Material
Mi Item #10916264
MFR #CPSS10
Price$193.36/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wiring, Tube & Hose Clamp - Stainless Steel Material
Mi Item #10916264
MFR #CPSS10

Mfr description
CPSS10 CENTER PUNCH CLAMP SS 2-1/2"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$193.36/bx

Specifications

Dimensions

  • Width
    5/8 in

Details

  • Material
    Stainless Steel
  • Series
    CPSS
  • Type
    Center Punch Band Clamp
  • UPC_NO
    822353150795
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)