Motion
CPSS32
Wiring, Tube & Hose Clamp - Stainless Steel Material
Mi Item #10916274
MFR #CPSS32
Price$232.71/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wiring, Tube & Hose Clamp - Stainless Steel Material
Mi Item #10916274
MFR #CPSS32

Mfr description
CPSS32 CENTER PUNCH CLAMP SS 8"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$232.71/bx

Specifications

Dimensions

  • Width
    5/8 in

Details

  • Material
    Stainless Steel
  • Series
    CPSS
  • Type
    Center Punch Band Clamp
  • UPC_NO
    822353150894
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)