Motion
CSRFTHD1501000

KURIYAMA OF AMERICA
CSRFTHD1501000

Pipe Fitting - Steel Material
MI ITEM #10916561
MFR #CSRFTHD1501000
Price$510.23/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KURIYAMA OF AMERICA
CSRFTHD1501000

Pipe Fitting - Steel Material
MI ITEM #10916561
MFR #CSRFTHD1501000

Mfr description
CSRFTHD1501000 CS RAISED FACE THD FLANGE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$510.23/pc

Specifications

Dimensions

  • Thread Size
    10 in
  • Weight
    42.99 lbs

Details

  • Additional Details
    Designed for use in low-pressure applications in noncorrosive environments, Designed with female NPT threads for use with male threaded fittings, ANSI B16.56, ASTM A-105
  • Connection Type
    Flange Head
  • Fitting Type
    Flange
  • Material
    Steel
  • Style
    Threaded
  • Thread Type
    Flange Head
  • Type
    Flange
  • UPC_NO
    822353107065
  • Working Pressure
    150 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)