Motion
CSRFTHD1501200

KURIYAMA OF AMERICA
CSRFTHD1501200

Pipe Fitting - Steel Material
Mi Item #10916562
MFR #CSRFTHD1501200
Price$656.38/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KURIYAMA OF AMERICA
CSRFTHD1501200

Pipe Fitting - Steel Material
Mi Item #10916562
MFR #CSRFTHD1501200

Mfr description
CSRFTHD1501200 CS RAISED FACE THD FLANGE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$656.38/pc

Specifications

Dimensions

  • Thread Size
    12 in
  • Weight
    63.93 lbs

Details

  • Connection Type
    NPT
  • Material
    Steel
  • Style
    Threaded
  • Thread Type
    NPT
  • Type
    Flange
  • UPC_NO
    822353107072
  • Working Pressure
    150 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)