Motion
DB431
DB431 3 25/32 to 4 1/16 in. Size Range Zinc Plated Ductile Iron Double Bolt Hose Clamp
MI ITEM #10917222
MFR #DB431
Price$21.34/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DB431 3 25/32 to 4 1/16 in. Size Range Zinc Plated Ductile Iron Double Bolt Hose Clamp
MI ITEM #10917222
MFR #DB431

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$21.34/pc

Specifications

Dimensions

  • Weight
    2.13 lb

Details

  • Finish
    Zinc Plated
  • Manufacturer Upc Number
    822353188637
  • ManufacturerName (description attribute)
    Kuriyama
  • Material
    Ductile Iron
  • Product Types
    Zinc Plated Ductile Iron Double Bolt Hose Clamp
  • Type
    Double Bolt Hose Clamp
  • UPC_NO
    822353188637

Overview

Mfr description
DB431 DB431 DOUBLE BOLT CLAMP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought