Motion
DB49
DB49 1 5/8 to 1 15/16 in. Size Range Zinc Plated Ductile Iron Double Bolt Hose Clamp
Mi Item #10917223
MFR #DB49
Price$7.37/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DB49 1 5/8 to 1 15/16 in. Size Range Zinc Plated Ductile Iron Double Bolt Hose Clamp
Mi Item #10917223
MFR #DB49

Mfr description
DB49 DB49 DOUBLE BOLT CLAMP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7.37/pc

Specifications

Dimensions

  • Maximum Diameter
    1.9375 in
  • Minimum Diameter
    1.6250 in
  • Weight
    0.56 lb

Details

  • Finish
    Zinc Plated
  • Manufacturer Upc Number
    822353154243
  • ManufacturerName (description attribute)
    Kuriyama
  • Material
    Ductile Iron
  • Product Types
    Zinc Plated Ductile Iron Double Bolt Hose Clamp
  • Type
    Double Bolt Hose Clamp
  • UPC_NO
    822353154243
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)