Motion
DB600
DB600 5 1/2 to 6 1/16 in. Size Range Zinc Plated Ductile Iron Double Bolt Hose Clamp
Mi Item #10917227
MFR #DB600
Price$27.02/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DB600 5 1/2 to 6 1/16 in. Size Range Zinc Plated Ductile Iron Double Bolt Hose Clamp
Mi Item #10917227
MFR #DB600

Mfr description
DB600 DB600 DOUBLE BOLT CLAMP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$27.02/pc

Specifications

Dimensions

  • Maximum Diameter
    5.8750 in
  • Minimum Diameter
    5.5000 in
  • Weight
    2.65 lb

Details

  • Finish
    Zinc Plated
  • Manufacturer Upc Number
    822353031865
  • ManufacturerName (description attribute)
    Kuriyama
  • Material
    Ductile Iron
  • Product Types
    Zinc Plated Ductile Iron Double Bolt Hose Clamp
  • Type
    Double Bolt Hose Clamp
  • UPC_NO
    822353031865
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)