Specifications
Dimensions
- Weight6.15 lb
Details
- FinishZinc Plated
- Manufacturer Upc Number822353031919
- MaterialDuctile Iron
- Product TypesZinc Plated Ductile Iron Double Bolt Hose Clamp
- SeriesDB
- TypeDouble Bolt Hose Clamp
- UPC_NO822353031919
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)