Motion
DCLPL500
DCLPL500 Tigerflex™ 5 in. Size Bridge Clamp for Ducting Hose 300 Stainless Worm Gear Band for Counterclockwise Spiral Hose
MI ITEM #10917247
MFR #DCLPL500
List Price$8.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DCLPL500 Tigerflex™ 5 in. Size Bridge Clamp for Ducting Hose 300 Stainless Worm Gear Band for Counterclockwise Spiral Hose
MI ITEM #10917247
MFR #DCLPL500

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$8.24/each for your price

Overview

Mfr description
DCLPL500 DUCTING CLAMP LH 5"

Specifications

  • Material
    Stainless
  • Manufacturer Upc Number
    822353157398
  • Product Types
    Bridge Clamp for Ducting Hoses 300 Stainless Worm Gear Band (For Counterclockwise Spiral Hoses)
  • Size
    5
  • Type
    Ducting Hose Clamps - Bridge Style
  • Weight
    0.143 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought