Specifications
Dimensions
- Inside Diameter1-17/32 to 1-21/32 in
- Weight0.72 lbs
Details
- Additional DetailsComplies with Mil-Spec A-A-59553, Gasket Buna-N
- ApplicationCompressed air systems, Pneumatic tools, Water service
- MaterialSteel
- Product TypesClamp
- Type2 Interlocking Bolt Hose Clamp
- UPC_NO822353100646
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)