Motion
HC-50
Clamp - Steel Material
Mi Item #10917949
MFR #HC-50
Price$6.57/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Clamp - Steel Material
Mi Item #10917949
MFR #HC-50

Mfr description
HC-50 HC-50 UNIVERSL 2 BOLT CLMP 1/2
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6.57/pc

Specifications

Dimensions

  • Weight
    0.32 lbs

Details

  • Additional Details
    Interlocking Design
  • Application
    Compressed air systems, Pneumatic tools, Compressed air and water service
  • Material
    Steel
  • Product Types
    Clamp
  • Type
    2 Interlocking Bolt Hose Clamp
  • UPC_NO
    822353031988
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)