Specifications
Dimensions
- Weight0.56 lbs
Details
- Additional DetailsInterlocking Design
- ApplicationCompressed air systems, Pneumatic tools, Water service
- MaterialSteel
- Product TypesClamp
- Type2 Interlocking Bolt Hose Clamp
- UPC_NO822353031995
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)