Motion
HNS150
Wiring, Tube & Hose Clamp - Stainless Steel Material
Mi Item #10917982
MFR #HNS150
Price$54.91/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wiring, Tube & Hose Clamp - Stainless Steel Material
Mi Item #10917982
MFR #HNS150

Mfr description
HNS150 SANITARY BEVEL HEX NUT 1-1/2"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$54.91/pc

Specifications

Dimensions

  • Weight
    0.57 lbs

Details

  • Material
    Stainless Steel
  • Type
    Hex Nut
  • UPC_NO
    822353206256
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)