Motion
HUT200-3
Hammer Union TXT Figure 200 - 3"
Mi Item #10918270
MFR #HUT200-3
Price$113.92/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hammer Union TXT Figure 200 - 3"
Mi Item #10918270
MFR #HUT200-3

Mfr description
HUT200-3 HAMMER UNION TXT FIG 200-3"
  • Applications include oil, gas, air, and water
  • Unions conform to NACE, ISO and DNV standards
  • Color coded for easy identification
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$113.92/pc

Specifications

Dimensions

  • Weight
    11.70 lb

Details

  • Additional Details
    General Purpose Union
  • Manufacturer Upc Number
    822353164853
  • Type
    Threaded
  • UPC_NO
    822353164853
  • Working Pressure
    2000 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)